Motion
HM88542
Tapered Roller Bearing Cone - 1.2500 in ID, 1.0938 in Cone Width, 52100 Bearing Grade Chromium Steel Material
MI ITEM #02706034
MFR #HM88542
Your Price$38.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 1.2500 in ID, 1.0938 in Cone Width, 52100 Bearing Grade Chromium Steel Material
MI ITEM #02706034
MFR #HM88542

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$38.80/each(List $57.42)

Overview

Mfr description
HM88542 CONE

Specifications

  • Bore Diameter
  • Bearing Material
    52100 Bearing Grade Chromium Steel
  • Abma Precision Rating
    Class 2
  • Cage Material
    Stamped and Formed Mild Steel
  • Fillet Radius
    0.05 in
  • Operating Temperature Range
    -40 to 250 ºF
  • Finish Coating
    Uncoated
  • Standards Met
    ASTM A295
  • Manufacturer Upc Number
    8865590339907
  • UPC_NO
    1200106964452
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought