Motion
TLA2012Z
Needle Roller Bearing - Open End, 20 mm Bore, 26 mm OD, 12 mm Width, Open
MI ITEM #02706093
MFR #TLA2012Z
Your Price$15.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open End, 20 mm Bore, 26 mm OD, 12 mm Width, Open
MI ITEM #02706093
MFR #TLA2012Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.20/each(List $17.47)

Overview

Mfr description
TLA2012Z DRAW CUP NEEDLE BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
  • Chromium Molybdenum Steel

Specifications

  • Drawn Cup Type
    Open End
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    -4 to 248 °F
  • Dynamic Load Capacity
    8740 N
  • Static Load Capacity
    12900 N
  • Bearing Material
    Chromium Molybdenum Steel
  • Country of Origin
    JP
  • Cage Material
    Low Carbon Steel
  • Series
    TLA
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA2012Z
  • Bore Type
    Straight
  • Material
    Chromium Molybdenum Steel
  • Weight
    0.03 lb
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The TLA2012Z Needle Roller Bearing with an open closure type and open end drawn cup type offers a 20 mm bore diameter, 26 mm outside diameter, 12 mm overall width, and a weight of 0.03 lb, making it suitable for precision gear systems, automotive transmissions, and compact industrial equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text