Overview
Mfr description
UVF800 HOSE
- Durable Lightweight Polyurethane Tube - Designed for dry applications where abrasion is a factor. Provides longer hose life and lower operating costs versus similar rubber or PVC hoses. Food Grade Materials - Hose complies with applicable FDA(03) requirements. Hose complies with applicable USDA(12) requirements. Transparent Construction - “See-the-flow”. Allows for visual confirmation of material flow. "Cold-Flex" Materials - Hose remains flexible in sub-zero temperatures. Easy Slide Helix - Exposed rigid helix design protects hose tube from cover wear, and allows hose to slide easily over rough surfaces. Easy-to-handle. Oil Resistant Polyurethane Hose - Resists most animal and petroleum based oils. Phthalate Free.
Specifications
- Product TypesUVF™ Series Food Grade Polyurethane Ducting/Material Handling Hose
- Hose TypeFood Grade Material Handling
- Working Pressure2 psi
- Additional DetailsMade in the USA
- ManufacturerName (description attribute)Kuriyama
- Hose Covering MaterialFlexible Polyurethane
- ColorTransparent
- Typical ApplicationsDucting, ventilation and fume removal, Dust collection, Food grade blower and ducting systems, Food grade material handling - standard duty, Pharmaceutical product transfer
- Manufacturer Upc Number822353060704
- UPC_NO822353060704
- Cover MaterialPolyurethane
- Reinforcement MaterialPVC Helical
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data