Overview
Mfr description
S10 TW-SS EVERFLEX SS BRAID HOSE
Specifications
- Nominal Hose Inner Diameter
- Working Pressure1750 psi
- Hose Covering MaterialStainless Steel Wire
- Hose Reinforcement TypeStainless Steel Wire
- Hose Dash Size10
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data