Motion
175  3/1 A,B SP 1.000

HUB CITY INC
175 3/1 A,B SP 1.000

Right Angle Spiral Bevel Gear Reducer - 175 Series, Spiral Gear Type, 175 Reducer Size, Single, 3:1 Ratio, Double Output Direction, 1.0000 in Input Dia., Solid Shaft Input, 1.0000 in Output Dia., Hollow Bore Output
MI ITEM #02706148
MFR #175 3/1 A,B SP 1.000
Your Price$3,088.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
175 3/1 A,B SP 1.000

Right Angle Spiral Bevel Gear Reducer - 175 Series, Spiral Gear Type, 175 Reducer Size, Single, 3:1 Ratio, Double Output Direction, 1.0000 in Input Dia., Solid Shaft Input, 1.0000 in Output Dia., Hollow Bore Output
MI ITEM #02706148
MFR #175 3/1 A,B SP 1.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,088.90/each(List $3,861.13)

Overview

Mfr description
0220-74770 175 3/1 A,B SP 1.000
  • Shaft mounted design for direct mounting on drive shaft of equipment to be driven
  • Alloy shafting for greater strength
  • Spiral Bevel (SP) or Straight Bevel (ST) gearing

Specifications

  • Bevel Gear Type
    Spiral
  • Manufacturer Reducer Size
    175
  • Reduction
    Single
  • Ratio
    3:1
  • Output Direction
    Double
  • Input Type
    Solid Shaft
  • Input Size
    1.0000 in
  • Output Type
    Hollow Bore
  • Output Size
    1.0000 in
  • Style
    A,B
  • Service Factor
    1.00
  • Max Input Horsepower
    5.2 hp @ 1750 rpm
  • Maximum Output RPM
    583.3000 rpm
  • Maximum Output Torque
    562 in-lbs
  • Housing Material
    Cast Iron
  • Housing Dimensions
    (L)7.6875 x (H)4.125 x (W)6.3125
  • Housing Height
    7.5000 in
  • Housing Width
    12.5000 in
  • Housing Length
    13.2500 in
  • Output RPM
    583.3 rpm
  • Nominal Ratio
    3:1
  • Series
    175
  • Manufacturer Catalog Number
    175 3/1 A,B SP 1.000
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Output Torque
    562
  • CAD Drawing
  • Manufacturer Upc Number
    662798081960
  • UPC_NO
    662798081960
  • Shipping Dimensions Height
    7.5000 in
  • Shipping Dimensions Length
    13.2500 in
  • Shipping Dimensions Width
    12.5000 in
  • Weight
    25.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text