Motion
WE225X60
WE225X60 WE™ Series 2 1/4 in. ID and 60 ft Standard Length Food Grade PVC Material Handling Hose with Grounding Wire
MI ITEM #02706444
MFR #WE225X60
Price$21.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WE225X60 WE™ Series 2 1/4 in. ID and 60 ft Standard Length Food Grade PVC Material Handling Hose with Grounding Wire
MI ITEM #02706444
MFR #WE225X60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.35/each

Specifications

Details

  • Additional Details
    Made in the USA
  • Color
    Transparent
  • Hose Covering Material
    Flexible PVC
  • Hose Type
    Food Grade Material Handling - Standard Duty
  • Manufacturer Upc Number
    822353079850
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    WE™ Series Food Grade PVC Material Handling Hose With Grounding Wire
  • Typical Applications
    Food grade material handling - standard duty, Material handling - standard duty, Pharmaceutical product transfer, Plastic processing equipment, Pneumatic conveying equipment
  • UPC_NO
    822353079850
  • Working Pressure
    20 psi

Overview

Mfr description
WE225 X 60FT 2-1/4" TIGERFLEX
  • Superior Product Design - Tigerflex™ WE™ series hoses are an industry standard for pneumatic material handling, due to our specially engineered compound, innovative design and uncompromising quality control. Provides the ideal combination of light weight, flexibility and durability. Food Grade Materials - Hose complies with applicable FDA(03), 3-A(01) and USDA(12) requirements. Grounding Wire - Multi-strand wire helps prevent the build-up of static electricity for added safety and to help keep material flowing smoothly. It's embedded within the rigid helix to prevent contamination of transferred materials. Transparent Construction - "See-the-flow." Allows for visual confirmation of material flow. Convoluted Outer Cover - Provides increased hose flexibility.<lt/>/li<gt/> <lt/>li<gt/>Phthalate Free

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought