Motion
420L100-U
Synchronou & Timing Belt - L, 112 Teeth, Urethane Material
Mi Item #02706547
MFR #420L100-U
Price$70.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronou & Timing Belt - L, 112 Teeth, Urethane Material
Mi Item #02706547
MFR #420L100-U

Mfr description
420L100-U URETHANE TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.50/each

Specifications

Dimensions

  • Overall Length
    42.0000 in

Details

  • Belt Type
    L
  • Cord Material
    Steel
  • Material
    Urethane
  • Number Of Teeth  
    112
  • Number Of Toothed Sides
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)