1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN NATIONAL SEALS
714470
3.1250 in Shaft Dia., 4.0080 in OD, 0.5000 in Overall Width
MI ITEM #
02706856
MFR #
714470
Your Price
$165.75
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
Oil Seals
TIMKEN NATIONAL SEALS 714470
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN NATIONAL SEALS
714470
3.1250 in Shaft Dia., 4.0080 in OD, 0.5000 in Overall Width
MI ITEM #
02706856
MFR #
714470
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$165.75
/each
(List
$228.74
)
Qty
Add to Cart
Overview
Mfr description
714470 OIL SEAL
Specifications
Shaft Diameter
3.1250 in
Outside Diameter
4.0080 in
Overall Width
0.5000 in
Material
Fluoro-Elastomer
Seal Type
48
Series
714000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought