Motion
VDW250-5G-2-M5-L-F

SMC CORP OF AMERICA
VDW250-5G-2-M5-L-F

VALVE, COMPACT, SGL, SUS
Mi Item #02706957
MFR #VDW250-5G-2-M5-L-F
Price$44.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VDW250-5G-2-M5-L-F

VALVE, COMPACT, SGL, SUS
Mi Item #02706957
MFR #VDW250-5G-2-M5-L-F

Mfr description
VDW250-5G-2-M5-L-F VALVE SOL
  • Compact direct operated
  • For air, medium vacuum, water
  • Port sizes: M5, 1/8, 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.54/each

Specifications

Details

  • Body Material
    Stainless Steel
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Foot
  • Cylinder Series
    VDW200-300
  • Cylinder Style
    Compact
  • Cylinder Suffix
    5G-2-M5-L-F
  • Lead Wire Prewire Connector
    No Connector
  • Mounting Type
    Foot
  • Options Included
    Ce Marked, Foot Bracket
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Series
    VDW200-300
  • Special Applications
    Vacuum Service
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)