Motion
FC-LT7-108

DODGE
FC-LT7-108

Flange-Mount Plain Sleeve Bearing Unit - 1-3/4 in Bore, 4-Bolt Piloted Flange Mounting, Cast Iron Housing
MI ITEM #02706999
MFR #FC-LT7-108
Your Price$558.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-LT7-108

Flange-Mount Plain Sleeve Bearing Unit - 1-3/4 in Bore, 4-Bolt Piloted Flange Mounting, Cast Iron Housing
MI ITEM #02706999
MFR #FC-LT7-108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$558.25/each(List $641.98)

Overview

Mfr description
FC-LT7-108 FLG BRG 034794
  • Good in temperature extremes and inaccessible locations.
  • Will function effectively in a vacuum.
  • Ideal where bearings are subject to dry cycles or where lube systems would be too costly.
  • Usable in many corrosive (chemical) medias.
  • Will operate in submersible applications of some low viscosity liquids.
  • Recommended for slow speeds and limited shaft movement applications

Specifications

  • Bore Diameter
    1-1/2 in
  • Product Type
    Flange-Mount Plain Sleeve Bearing Units
  • Mounting Type
    Flange Cartidge
  • Housing Construction
    Solid
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Bearing Type
    Sleeve Bearing
  • Bolt Hole Diameter
    0.3750 in
  • Bolt Size
    0.3750 in
  • Type Of Bearing
    Plain
  • Bore Length
    1.7500 in
  • Housing Type
    Piloted Flange (General Type)
  • Insert Material
    Graphite
  • Lubrication
    Self-Lubricated
  • Suitable For High Temp App
    Yes
  • Weight
    3.57 lbs
  • Locking Device
    No Locking Device
  • Manufacturer Catalog Number
    034794
  • Max Bolt Hole Spacing
    5.6600 in
  • Min Bolt Hole Spacing
    5.6600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought