Motion
REAH10-200
REAH-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 10 mm Bore, 200 mm Stroke, Linear Guide - Sine Type
MI ITEM #02707062
MFR #REAH10-200
List Price$745.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REAH-Magnetically Coupled Rodless Air Cylinder - Double-Acting, 10 mm Bore, 200 mm Stroke, Linear Guide - Sine Type
MI ITEM #02707062
MFR #REAH10-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$745.14/each for your price

Overview

Mfr description
REAH10-200 REA, SINE RODLESS CYLINDER
  • High precision guide
  • Bore sizes: 10, 15, 20, 25, & 32(mm)
  • Strokes from 150mm through 1000mm
  • Auto switch capable

Specifications

  • Bore Diameter
  • Stroke
  • Country of Origin
    JP
  • Additional Details
    The REAH, Sine Rodless Cylinder - Magnetically Coupled accelerates slowly at beginning stroke and decelerates at end stroke designed for working with delicate materials such as silicone wafers, magnetic disks or LCD substrates yet optimizing throughput with speeds of up to 300 mm/sec. The REAH features specially designed U-shaped cushion rings at the cylinder end caps to prevent hard stops. The corresponding sides of the piston head have special cushion packing to faciliate smooth acceleration at the start of stroke. It is installed with either a single axis or dual axis internal linear guides to support larger load and moment as well as greater precision than the standard REA Series.
  • Piston Action
    Double-Acting
  • Cushion Type
    None
  • Port Size
    M5x0.8
  • Proof Pressure
    152 psi
  • Operating Pressure Range
    29 to 102 psi
  • Operating Temperature Range
    14 to 140 °F
  • Overall Length
    325 mm
  • Overall Width
    69 mm
  • Overall Height
    39.5 mm
  • Port Thread Standard
    ISO
  • Cylinder Style
    Magnetically Coupled
  • Guide Type
    Linear Guide - Sine
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Operating Pressure
    102 psi
  • Minimum Operating Pressure
    29 psi
  • Port Gender
    Female
  • Seal Kit
    REAH10-PS
  • Series
    REA
  • Product Type
    Locking Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought