Motion
94812
Grease Pump - Electric Pump, Grease, 0.171 in³/min Flow Rate, 16 lb Compatible Container Size
Mi Item #02707139
MFR #94812
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grease Pump - Electric Pump, Grease, 0.171 in³/min Flow Rate, 16 lb Compatible Container Size
Mi Item #02707139
MFR #94812

Mfr description
94812 12 V 8 LITRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Container Size
    16 lb
  • Outlet Thread Connection
    1/8 NPTF in

Details

  • Flow Rate
    0.171 in³/min
  • Lubrication Type
    Grease
  • Max Operating Temperature
    +158 °F
  • Maximum Operating Pressure
    5000 psi
  • Min Operating Temperature
    -13 °F
  • Pump Type
    Electric Pump
  • Voltage
    12 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)