Motion
7210BT1DBT/GNP4

NTN
7210BT1DBT/GNP4

Duplex Angular Contact Bearing - Back to Back, 50 mm Bore, 90 mm OD, 60 mm Width, 40 ° Contact Angle, C0, Open
Mi Item #02707155
MFR #7210BT1DBT/GNP4
Price$2,511.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7210BT1DBT/GNP4

Duplex Angular Contact Bearing - Back to Back, 50 mm Bore, 90 mm OD, 60 mm Width, 40 ° Contact Angle, C0, Open
Mi Item #02707155
MFR #7210BT1DBT/GNP4

Mfr description
7210BT1DBT/GNP4 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,511.75/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    40 °
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    20 mm
  • Outer Ring Width
    20 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    60 mm
  • Precision Rating
    ISO Class 4
  • Weight
    3.06 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Stratified
  • Closure Type
    Open
  • Configuration
    Three
  • Country of Origin
    JP
  • Description
    7210BT1DBT/GNP4 BRG
  • Duplex Type
    Back to Back
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359441987
  • Product Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    8400 lbf
  • Radial Static Load Capacity
    6450 lbf
  • Series
    72B
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)