Motion
20XL037-3FA5
20XL037-3FA5, Timing Pulley 3/8 Inch Finished Bore
Mi Item #02707156
MFR #20XL037-3FA5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20XL037-3FA5, Timing Pulley 3/8 Inch Finished Bore
Mi Item #02707156
MFR #20XL037-3FA5

Mfr description
20XL037-3FA5 3/8'' BORE ALUMINUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.3750 in
  • Outside Diameter
    1.2500 in
  • Width
    1.75 in.

Details

  • Finish
    Clear Anodized
  • Manufacturer Upc Number
    00195057622555
  • Material
    Aluminum
  • Number Of Teeth  
    20
  • Tooth Style
    XL
  • UPC_NO
    00195057622555
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)