Specifications
Dimensions
- End 1 Size1/2 in, 16 mm
- End 2 Size1/2 in, 16 mm
Details
- Adapter TypeStraight
- End 1 StyleFemale Metric Swivel, Male JIC
- End 1 Thread3/4-16 UNF, M24X1.5
- End 2 StyleFemale Metric Swivel, Male JIC
- End 2 Thread3/4-16 UNF, M24X1.5
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Seal MaterialNBR
- Series7007
Overview
Mfr description
7007-08-S16-24 MJ-FMMS STRT