Motion
465-5M-25

MEGADYNE
465-5M-25

RPP, 5 mm Pitch, 465 mm Pitch Length, 25 mm Width, 93 Teeth, Chloroprene Material
Mi Item #02707248
MFR #465-5M-25
Price$61.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
465-5M-25

RPP, 5 mm Pitch, 465 mm Pitch Length, 25 mm Width, 93 Teeth, Chloroprene Material
Mi Item #02707248
MFR #465-5M-25

Mfr description
465-5M-25 HTD TIMING BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.82/each

Specifications

Dimensions

  • Overall Length
    465 mm
  • Overall Width  
    25 mm
  • Pitch
    5 mm
  • Pitch Length
    465 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    93
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)