Motion
2-26 5oz
2-26® Multi-Purpose Precision Lubricant, 5 Wt Oz
MI ITEM #02707278
MFR #2-26 5oz
Price$12.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-26® Multi-Purpose Precision Lubricant, 5 Wt Oz
MI ITEM #02707278
MFR #2-26 5oz

Mfr description
1003161 LUBRICANT MLT-PURP 2-26 AER6OZ
  • Plastic safe - will not harm modern plastics, including polycarbonate, ABS and Noryl®
  • Prevents corrosion by displacing moisture
  • Restores resistance values and helps stop current leakage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$12.55/each

Specifications

Dimensions

  • Boiling Point
    212°F
  • Container Size/Type
    6 Ounce Aerosol
  • Film Thickness
    0.025 to 0.075 Mils
  • Freezing Point
    -72°F
  • Height
    5.5 in
  • Length
    2 in
  • Overall Height
    5.75 in
  • Overall Width
    6.75 in
  • Shelf Life
    10 yr
  • Specific Gravity
    0.82
  • VOC Content
    97.28
  • Weight
    0.5 lbs
  • Width
    2 in

Details

  • Additional Details
    Plastic safe lubricant, penetrant and corrosion inhibitor that helps prevent electrical malfunctions caused by water penetration, humidity, condensation or corrosion. Restores resistance values and helps stop current leakage.
  • Appearance
    Amber Liquid
  • Application
    Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
  • Base Type
    Petroleum Distillate
  • Certification
    NSF H2
  • Color
    "None"
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Dielectric Strength
    51,300 V
  • ECCN
    EAR99
  • Falex Test
    1,500 Lbs
  • Features & Benefits
    • Plastic safe - will not harm modern plastics, including polycarbonate, ABS and Noryl® • Prevents corrosion by displacing moisture • Restores resistance values and helps stop current leakage • NSF H2 registered for use in meat and poultry plants
  • Film Type
    Thin, Non-Drying
  • Flammability
    Flammable
  • Flash Point
    200 °F
  • Food Grade
    Not Food Grade
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254020044
  • Plastic Safe
    Yes
  • Product Types
    Lubricant
  • Prop 65 Statement
  • Propellant
    Carbon Dioxide
  • Regulations
    Disposal Regulation 40 C.F.R. 261.20, Disposal Regulation 40 C.F.R. 261.33
  • Removal Method
    Remove with petroleum distillates.
  • Residue
    Yes
  • Scent
    Mild Petroleum
  • Temperature Range
    Max 250 °F
  • Type
    Lubricant
  • UPC_NO
    078254020044
  • Working Temperature
    Max 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)