Motion
Sta-Lube FG Anti-Seize 16oz

CRC INDUSTRIES
Sta-Lube FG Anti-Seize 16oz

CRC General Purpose Anti-Seize Lubricant - 16 oz, Bottle, Color: White
Mi Item #02707282
MFR #Sta-Lube FG Anti-Seize 16oz
Price$60.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Sta-Lube FG Anti-Seize 16oz

CRC General Purpose Anti-Seize Lubricant - 16 oz, Bottle, Color: White
Mi Item #02707282
MFR #Sta-Lube FG Anti-Seize 16oz

Mfr description
1007944 COPPER ANTISEIZE BTL 16OZ
  • This aluminum complex based anti-seize protects metal parts from seizure, galling, rust, corrosion and heat freeze by tenaciously adhering to metal surfaces.
  • High temperature resistance up to 1800°F
  • Non-staining, odorless and tasteless
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.12/each

Specifications

Dimensions

  • Boiling Point
    450°F
  • Container Size
    16 oz
  • Freezing Point
    3110°F
  • Height
    5.0000 in
  • NLGI Grade
    1
  • Specific Gravity
    1.21
  • VOC Content
    2.2
  • Width
    3.1300 in

Details

  • Application
    Fittings, Bushings, Flanges, Headers, Nuts, Screws, Studs, Threaded Surfaces, Pipes, Plugs, Manifolds to Prevent Seizing and Galling of Surfaces
  • Base Type
    Synthetic
  • Certification
    NSF H1
  • Color
    White
  • Container Type
    Bottle
  • Features & Benefits
    • This aluminum complex based anti-seize protects metal parts from seizure, galling, rust, corrosion and heat freeze by tenaciously adhering to metal surfaces. • High temperature resistance up to 1800°F • Non-staining, odorless and tasteless • Contains no metals • Brush top bottle •
  • Film Type
    Wet
  • Flammability
    Non-Flammable
  • Flash Point
    445 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    072213359060
  • Max Operating Temperature
    1800 °F
  • Min Operating Temperature
    -65 °F
  • Plastic Safe
    Yes
  • Pour Point
    5 °F
  • Prop 65 Statement
  • Propellant
    None
  • Removal Method
    Remove with general purpose degreaser.
  • Residue
    Yes
  • Scent
    Petroleum
  • Temperature Range
    -65 to +1800 °F
  • Type
    General Purpose
  • UPC_NO
    072213359060
  • Viscosity Index
    124
  • Worked Penetration
    290 to 320
  • Working Temperature
    -65 to 1800°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)