Motion
03018
Spray Adhesive, 16.25 Wt Oz
Mi Item #02707291
MFR #03018
Price$30.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Adhesive, 16.25 Wt Oz
Mi Item #02707291
MFR #03018

Mfr description
1003268 SPRAY ADHESIVE AER24OZ 16.25OZWT
  • Minimal soak-in
  • Good water resistence
  • VOC Compliant
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$30.93/each

Specifications

Dimensions

  • Package Size
    16-1/4 oz

Details

  • Application
    Display Materials, Furniture Repair, General Interior Maintenance, Hanging Insulation, Labeling Boxes, Machinery, Packages for Shipment, Sealing Boxes
  • Color
    White
  • Cure Time
    24 hrs
  • Fixture Time
    10 to 30 sec.
  • Flash Point
    -4°F
  • Manufacturer Upc Number
    078254030180
  • Material Comp
    Cardboard, Fabric, Foam, Paper, Plastic
  • Product Form
    Liquid
  • UPC_NO
    078254030180
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)