Motion
Dry Graphite 10oz

CRC INDUSTRIES
Dry Graphite 10oz

Dry Graphite Lube, 10 Wt Oz
Mi Item #02707295
MFR #Dry Graphite 10oz
Price$23.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Dry Graphite 10oz

Dry Graphite Lube, 10 Wt Oz
Mi Item #02707295
MFR #Dry Graphite 10oz

Mfr description
1003362 DRY GRAPHITE LUBE AER16OZ 10OZWT
  • A dry film lubricant that is ideal for applications where petroleum products must be avoided.
  • Withstands temperatures and extreme pressures, as well as water and chemical attack
  • Dries rapidly at room temperature
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$23.08/each

Specifications

Dimensions

  • Container Size
    10 oz
  • Container Size/Type
    16 Ounce Aerosol
  • Height
    7.75 in
  • Length
    2.63 in
  • Net Weight
    10 oz.
  • Shelf Life
    5 yr
  • Specific Gravity
    0.73
  • VOC Content
    0.97
  • Weight
    1 lbs
  • Width
    2.63 in

Details

  • Additives Included
    Graphite
  • Appearance
    Black Liquid
  • Application
    Gaskets, transfer belts, conveyor belts, motors, plant machinery and handling equipment, rubber moldings, high temperature, low load, or high rpm slides, rollers, wheels, gears, chains & hoists
  • Base Type
    Solvent
  • Certification
    RoHS
  • Color
    Black
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Cure Time
    10 to 15 min
  • ECCN
    EAR99
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Features & Benefits
    • A dry film lubricant that is ideal for applications where petroleum products must be avoided. • Withstands temperatures and extreme pressures, as well as water and chemical attack • Dries rapidly at room temperature • Lowers friction and prevents galling • Resists dirt, dust and oil build-up •
  • Film Type
    Dry
  • Flammability
    Extremely Flammable
  • Flash Point
    -20.2 °F
  • GHS Flammability Rating
    Extremely Flammable Aerosol (Category 1)
  • Lubricant Base
    Graphite
  • Lubricant Film
    Dry
  • Lubrication Type
    Dry Film Lubricant
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254030944
  • Max Operating Temperature
    850 °F
  • Min Operating Temperature
    400 °F
  • NSF Rating
    Not Rated
  • Odor
    No
  • Operating Temperature Range
    up to 850 °F
  • Package Quantity
    12 Per Case
  • Plastic Safe
    No
  • Product Types
    Dry Graphite Lube
  • Propellant
    Hydrocarbon
  • Regulations
    VOC Compliant
  • Removal Method
    Remove with petroleum solvents.
  • Scent
    Solvent
  • Standards Met
    RoHS Compliant
  • Temperature Range
    Maximum of +850 °F
  • Type
    Extreme Pressure
  • UPC_NO
    078254030944
  • Working Temperature
    850°F (Constant) / 1000°F (Intermittent)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)