Motion
05232
CRC Automotive Diesel Fuel Conditioner - Liquid, Bottle
Mi Item #02707317
MFR #05232
Price$17.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRC Automotive Diesel Fuel Conditioner - Liquid, Bottle
Mi Item #02707317
MFR #05232

Mfr description
1003753 DIESEL INJECTOR CLEANERPLUS
  • Reduces emission and smoke
  • Dissolves varnish and gum accumulation
  • Complies with ULSD fuel requirements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.24/each

Specifications

Dimensions

  • Boiling Point
    320
  • Container Size/Type
    1 Quart Bottle
  • Freezing Point
    -105°F
  • Height
    9.5 in
  • Length
    2.6 in
  • Shelf Life
    10
  • Specific Gravity
    0.81
  • VOC Content
    49.66
  • Weight
    1.92 lbs
  • Width
    4.5 in

Details

  • Appearance
    Amber Liquid
  • Application
    Treats up to 125 gal. Fuel
  • Automotive Fluid Type
    Diesel Fuel Conditioner
  • Base Type
    Petroleum Distillate
  • Container Type
    Bottle
  • Country of Origin
    United States
  • Dissolves
    Gelled Fuel and Sludge
  • ECCN
    EAR99
  • Flammability
    Combustible
  • Flash Point
    151°F
  • Form
    Liquid
  • Manufacturer Upc Number
    078254052328
  • Plastic Safe
    No
  • Propellant
    None
  • Removal Method
    Remove with petroleum distillates.
  • Residue
    No
  • Scent
    Petroleum
  • Treatment Ratio
    Pre-existing Condition: 1 Qt treats 50 Gal,Preventative Maintenance: 1 Qt treats 125 Gal
  • UPC_NO
    078254052328
  • Working Temperature
    -7.6 to 100°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)