Motion
05432
CRC Automotive Diesel Fuel Conditioner - Liquid, Bottle
Mi Item #02707320
MFR #05432
Price$20.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRC Automotive Diesel Fuel Conditioner - Liquid, Bottle
Mi Item #02707320
MFR #05432

Mfr description
1003811 DIESEL FUEL THERAPY 30OZ
  • Adds lubricity to low sulphur fuel
  • Cleans fuel injectors
  • Complies with ULSD fuel requirements
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$20.11/each

Specifications

Dimensions

  • Boiling Point
    320
  • Container Size/Type
    1 Quart Bottle
  • Height
    9.5 in
  • Length
    2.6 in
  • Shelf Life
    10
  • Specific Gravity
    0.81
  • VOC Content
    58.07
  • Weight
    1.92 lbs
  • Width
    4.5 in

Details

  • Appearance
    Dark Amber Liquid
  • Application
    Treats up to 125 gal. Fuel
  • Automotive Fluid Type
    Diesel Fuel Conditioner
  • Base Type
    Petroleum Distillate
  • Container Type
    Bottle
  • Country of Origin
    United States
  • Dissolves
    Gelled Fuel and Sludge
  • ECCN
    EAR99
  • Flammability
    Combustible
  • Flash Point
    140 °F
  • Form
    Liquid
  • Manufacturer Upc Number
    078254054322
  • Plastic Safe
    No
  • Propellant
    None
  • Removal Method
    Remove with petroleum distillates.
  • Residue
    Yes
  • Scent
    Diesel Fuel
  • Standards Met
    ULSD Approved
  • Treatment Ratio
    Pre-existing Condition: 5 Gal treats 1000 Gal,Preventative Maintenance: 5 Gal treats 2500 Gal
  • Type
    Anti-Gel
  • UPC_NO
    078254054322
  • Working Temperature
    -5°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)