Motion
Sta-Lube Sta-Plex 14oz Can

CRC INDUSTRIES
Sta-Lube Sta-Plex 14oz Can

Sta-Lube Multipurpose Grease - Extreme Pressure, 2 NLGI Grade, 14 oz Size, Can Container, Red Color, Not Food Grade, Water Resistant, -20 to +325 °F
MI ITEM #02707331
MFR #Sta-Lube Sta-Plex 14oz Can
List Price$21.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Sta-Lube Sta-Plex 14oz Can

Sta-Lube Multipurpose Grease - Extreme Pressure, 2 NLGI Grade, 14 oz Size, Can Container, Red Color, Not Food Grade, Water Resistant, -20 to +325 °F
MI ITEM #02707331
MFR #Sta-Lube Sta-Plex 14oz Can

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.89/each for your price

Overview

Mfr description
SL3191 STA-PLEX PREM RED GREASE CAN14OZ
  • Typical drop point 500°F
  • Excellent high temperature lubrication that protects against rust and oxidation
  • Red color
  • Resists pound-out and wash-out under demanding and severe lubrication requirements.

Specifications

  • Application
    Multipurpose
  • Type
    Extreme Pressure
  • NLGI Grade
    2
  • Container Size
    14 oz
  • Container Type
    Can
  • Base Type
    Lithium Complex
  • Food Grade
    Not Food Grade
  • Water Resistance
    Water Resistant
  • Certification
    NSF H2
  • Dropping Point
    500+ °F
  • Color
    Red
  • Temperature Range
    -20 to +325 °F
  • Max Operating Temperature
    325 °F
  • Min Operating Temperature
    -10 °F
  • Scent
    Faint Petroleum
  • Flammability
    Not Flammable
  • NSF Rating
    H2
  • Shelf Life
    10
  • Viscosity
    230
  • Net Weight
    14 oz
  • ECCN
    EAR99
  • Manufacturer Upc Number
    072213319101
  • UPC_NO
    072213319101
  • Country of Origin
    United States
  • Prop 65 Statement
  • Propellant
    None
  • Removal Method
    Remove with a degreaser or brake cleaner product.
  • Residue
    No
  • Water Washout
    5
  • Worked Penetration
    265 to 295
  • Working Temperature
    -20 to 325°F
  • Flash Point
    475 °F
  • Specific Gravity
    0.9 at 60°F
  • VOC Content
    9 g/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text