Specifications
Dimensions
- Base To Bore Centerline6.6900 in
Details
- Country of OriginUS
- Housing MaterialCast Iron
- Housing TypeFour-Bolt Pillow Block
- Material039218
- Product TypePillow Block Housings
- Type Of BearingSpherical Roller
- UPC_NO782475788842