Motion
85627
Lubrication Pump - 45 gpm Flow Rate
MI ITEM #02707851
MFR #85627
Price$1,430.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubrication Pump - 45 gpm Flow Rate
MI ITEM #02707851
MFR #85627

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,430.61/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1 in NPT
  • Outlet Thread Connection
    NPT

Details

  • Application
    New/used oil, AF
  • Flow Rate
    45 gpm
  • Maximum Operating Pressure
    125 psi
  • Pump Material
    Aluminum

Overview

Mfr description
85627 1" AL DIA PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought