Specifications
Dimensions
- NEMA / IEC Frame Size56C
- Ratio11:1
Details
- Input TypeC-Face
- MountingFoot Mount
- Output Bore TypeSolid shaft
- Reducer TypeCycloidal
- Reduction11:1
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)