Motion
7005-04-12
7005-04-12 MJ-MM FITTING
Mi Item #02707887
MFR #7005-04-12
Price$11.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7005-04-12 MJ-MM FITTING
Mi Item #02707887
MFR #7005-04-12

Mfr description
7005-04-12 MJ-MM FITTING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.29/each

Specifications

Dimensions

  • End 1 Size
    1/4 in, 12 mm
  • End 1 Size Type
    1/4 JIC 37°, M12
  • End 2 Size
    1/4 in, 12 mm
  • End 2 Size Type
    1/4 JIC 37°, M12
  • Hex Body
    17.0
  • Overall Length
    34.0
  • Thread Depth
    4.4
  • Thread Size 2
    M12X1.5
  • Weight
    0.06 lbs

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    JIC 37° Flare to Metric, Metric to JIC 37° Flare
  • Description Keyword
    1/4 in Male JIC 37° Flare x 12 mm Male Metric
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male Metric
  • End 2 Thread
    7/16-20 UNF, M12X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7005
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)