Overview
Mfr description
CKZ-63A007 CLAMP ARM
- Arm for CKZ2N clamp cylinder
- 63mm bore
- Styles: straight plain or machined, offset plain or machined
- Available with paint
Specifications
- SeriesCKZ2N
- Bore Diameter63 mm
- Arm CodeStraight Machined ref NAAMS ACA007M
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data