Motion
CKZ-63A012
CKZ2N CLAMP CYLINDER with 63 mm Bore Size
Mi Item #02707954
MFR #CKZ-63A012
Price$100.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CKZ2N CLAMP CYLINDER with 63 mm Bore Size
Mi Item #02707954
MFR #CKZ-63A012

Mfr description
CKZ-63A012 CLAMP ARM
  • Arm for CKZ2N clamp cylinder
  • 63mm bore
  • Styles: straight plain or machined, offset plain or machined
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.11/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Arm Code
    Straight Machined ref NAAMS ACA012M
  • Series
    CKZ2N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)