Motion
CKZ-63A021
CKZ2N CLAMP CYLINDER with 63 mm Bore Size
Mi Item #02707958
MFR #CKZ-63A021
Price$140.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CKZ2N CLAMP CYLINDER with 63 mm Bore Size
Mi Item #02707958
MFR #CKZ-63A021

Mfr description
CKZ-63A021 CLAMP ARM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.62/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Arm Code
    25 mm Offset Machined ref NAAMS ACA021M
  • Series
    CKZ2N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)