Specifications
Dimensions
- Bore Diameter63 mm
- Cylinder Size63 mm
Details
- Cylinder Application TypeSlim Line Clamp Cylinder
- For Use WithCkzn Slim Line Clamp Cylinder
- Hardware TypeStopper Bolt
- IncludesStopper Bolt Kit
- Replacement Part TypeStopper Bolt Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)