Motion
CKZN-B080A
CKZN-B080A STOPPER BOLT 135
Mi Item #02707978
MFR #CKZN-B080A
Price$51.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CKZN-B080A STOPPER BOLT 135
Mi Item #02707978
MFR #CKZN-B080A

Mfr description
CKZN-B080A STOPPER BOLT 135
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.96/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Cylinder Size
    80 mm

Details

  • Cylinder Application Type
    Slim Line Clamp Cylinder
  • For Use With
    Ckzn Slim Line Clamp Cylinder
  • Hardware Type
    Stopper Bolt
  • Includes
    Stopper Bolt Kit
  • Replacement Part Type
    Stopper Bolt Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)