Motion
CKZN-D080C
SWITCH DOG KIT CKZT, CKZ2N 105 DEG
Mi Item #02707982
MFR #CKZN-D080C
Price$16.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SWITCH DOG KIT CKZT, CKZ2N 105 DEG
Mi Item #02707982
MFR #CKZN-D080C

Mfr description
CKZN-D080C SWITCH BRACKET 105
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.12/each

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Cylinder Size
    80 mm

Details

  • Cylinder Application Type
    Slim Line Clamp Cylinder
  • For Use With
    Ckzn Slim Line Clamp Cylinder
  • Hardware Type
    Switch Bracket
  • Replacement Part Type
    Switch Bracket Kit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)