Motion
CKZ-63A030
CKZ2N CLAMP CYLINDER with 63 mm Bore Size
MI ITEM #02707987
MFR #CKZ-63A030
Price$85.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CKZ2N CLAMP CYLINDER with 63 mm Bore Size
MI ITEM #02707987
MFR #CKZ-63A030

Mfr description
CKZ-63A030 CLAMP ARM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.58/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Arm Code
    65 mm Offset Plain ref NAAMS ACA030M
  • Series
    CKZ2N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)