Overview
Mfr description
CKZ-80A028 CLAMP ARM
- Arm for CKZ2N clamp cyliner
- 80mm bore
- Styles: straight plain or machined, offset plain or machined
- Available with paint
Specifications
- SeriesCKZ2N
- Bore Diameter80 mm
- Arm Code65 mm Offset Plain ref NAAMS ACA028M
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data