Specifications
Dimensions
- Container Size10.5 fl. oz..
- Package Size310 ml
Details
- ApplicationAutomotive Windshield Bonding and Stationary Glass Attachment
- Base TypePolyurethane
- ColorBlack
- Manufacturer Upc Number00051135086902
- Material CompGlass
- Package TypeCartridge
- Product FormPaste
- UPC_NO00051135086902
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)