Motion
32XL-FA
32XL-FA, Timing Pulley Flange
MI ITEM #02708092
MFR #32XL-FA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
32XL-FA, Timing Pulley Flange
MI ITEM #02708092
MFR #32XL-FA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
32XL-FA ALUMINUM FLANGE

Specifications

  • Product Types
    Timing Pulley
  • UPC_NO
    00195057102521
  • Country of Origin
    United States
  • Manufacturer Product Page
  • Manufacturer Upc Number
    00195057102521
  • Material
    Aluminum
  • Outside Diameter
    2.2500 in
  • Weight
    0.02 lbs
  • Width
    6.0 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text