Specifications
Dimensions
- Base Length1 in
- Base Width1-9/32 in
- Clamp Arm Length13/16 in
- Height Under Bar5/8 in
- Weight0.2 lb
Details
- Bar TypeU Shaped
- Base MaterialAlloy Steel
- Clamp StyleVertical Hold-Down
- Handle StyleStraight Lever
- Maximum Holding Capacity100 lb
- Toggle TypeVertical
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)