Motion
039700

DODGE
039700

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #02708307
MFR #039700
Price$1,450.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
039700

Pillow Block Housing - Split Construction, Cast Iron
MI ITEM #02708307
MFR #039700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,450.77/each

Specifications

Dimensions

  • Base To Bore Centerline  
    4.5000 in
  • Bolt Center To Center Length
    11.6300 to 13.1300 in

Details

  • Country of Origin
    US
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Material
    039700
  • Product Type
    Pillow Block Housings
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475776122

Overview

Mfr description
H4S-220-USAF HOUSING 039700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text