Motion
D50Q24
Bushing Bore Roller Chain Sprocket - Split Taper, 50 / 5/8 in, 24 Teeth
MI ITEM #02708360
MFR #D50Q24
Your Price$205.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 50 / 5/8 in, 24 Teeth
MI ITEM #02708360
MFR #D50Q24

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$205.73/each(List $246.87)

Overview

Mfr description
D50Q24 SPLIT TAPER HT

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    24
  • Number Of Strands Across
    2
  • UPC_NO
    097039784803
  • Weight
    4.00 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text