Motion
SLLD51

ENERPAC
SLLD51

Hydraulic Ram - Double-Acting, 0.625 ton;0.567 ton Capacity, 0.8900 in, 22.60 mm Stroke, 4.4100 in Retracted, 5.3300 in Extended
Mi Item #02708448
MFR #SLLD51
Price$1,271.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SLLD51

Hydraulic Ram - Double-Acting, 0.625 ton;0.567 ton Capacity, 0.8900 in, 22.60 mm Stroke, 4.4100 in Retracted, 5.3300 in Extended
Mi Item #02708448
MFR #SLLD51

Mfr description
SLLD51 1200# SWING CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,271.15/each

Specifications

Dimensions

  • Extended Height
    5.3300 in
  • Lowered Height
    4.4100 in;112 mm
  • Maximum Height
    5.3300 in;135.40 mm
  • Outside Diameter
    1.3700 in, 34.80 mm
  • Plunger Diameter
    0.5500 in;14 mm
  • Retracted Height
    4.4100 in
  • Stroke  
    0.8900 in, 22.60 mm
  • Weight
    2.5 lbs, 1.1 kg

Details

  • Actuation
    Double-Acting
  • Cylinder Capacity
    0.625 ton;0.567 ton
  • Effective Area
    0.28 in²;1.81 cm²
  • Load Capacity
    1250 lbs, 567 kg
  • Max Pressure
    344.7 bar, 5000 psi
  • Oil Capacity
    0.25 in³;4.1 cm3
  • Piston Stroke
    0.8900 in;22.60 mm
  • Series / Type
    Swing Clamp - Lower Flange
  • Type
    Double-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)