Motion
23152E1AK.MB1.C3.T52BW

FAG (SCHAEFFLER)
23152E1AK.MB1.C3.T52BW

Spherical Roller Bearing - 260 mm ID, 440 mm OD, 144 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #02708479
MFR #23152E1AK.MB1.C3.T52BW
List Price$18,541.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23152E1AK.MB1.C3.T52BW

Spherical Roller Bearing - 260 mm ID, 440 mm OD, 144 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #02708479
MFR #23152E1AK.MB1.C3.T52BW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18,541.18/each for your price

Overview

Mfr description
23152-BEA-XL-K-MB1-T52BW-C3

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Measurement Standard
    Metric
  • Max Rpm
    1540 rpm
  • Operating Temperature Range
    -30 of +200 °C
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Application
    Vibratory Applications
  • Finish Coating
    Uncoated
  • Fillet Radius
    3.00 mm
  • Series
    231
  • UPC_NO
    4012802856071
  • Weight
    204.6 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text