Motion
YPB4832
Spur Gear, 48 DP, 20 PA, 32 Teeth, Molded Delrin
MI ITEM #02710157
MFR #YPB4832
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 48 DP, 20 PA, 32 Teeth, Molded Delrin
MI ITEM #02710157
MFR #YPB4832

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YPB4832 GEAR

Specifications

  • Diametral Pitch
    48
  • Pressure Angle
    20 °
  • Face Width
    1/8 in
  • Number Of Teeth
    32
  • Bore Type
    Rough Stock
  • Bore Diameter
    3/16 in
  • Outside Diameter
    0.709 in
  • Material
    POM with Brass Insert
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    0.667 in
  • Hub Diameter
    0.55 in
  • Gear Construction
    Plain
  • Overall Width
    3/8 in
  • Hub Projection
    1/4 in
  • Manufacturer Catalog Number
    53956
  • Manufacturer Catalog
  • UPC_NO
    781711539569
  • Weight
    7.75 lbs
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought