Overview
Mfr description
C6DCTNHA25 BALL BEARINGS
Specifications
- Bore TypeStraight
- Bore Diameter
- Finish CoatingUncoated
- Snap Ring IncludedWithout Snap Ring
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Internal ClearanceC0
- UPC_NO637400475703
- DescriptionC6DCTNHA25 BALL BEARINGS
- Row Type Fill SlotSingle Row Non-Fill Slot
- Product TypeBall Thrust Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data