Motion
AHX2330
Withdrawal Sleeve - 135 mm Length, 1:12 Taper
Mi Item #02710238
MFR #AHX2330
Price$1,934.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Withdrawal Sleeve - 135 mm Length, 1:12 Taper
Mi Item #02710238
MFR #AHX2330

Mfr description
AHX2330
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,934.09/each

Specifications

Dimensions

  • Bore Diameter
    145 mm
  • Overall Length  
    135 mm
  • Thread Size  
    M165x3

Details

  • Manufacturer Upc Number
    4012801208994
  • Product Type
    Withdrawal Sleeves
  • Series
    AHX
  • Taper
    1:12
  • UPC_NO
    4012801208994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)