Motion
CNB-32-S
Flat Cam Follower - 1.0000 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, 1.0000 in Stud Length, Sealed, Bearing Steel Material
MI ITEM #02710300
MFR #CNB-32-S
Your Price$34.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 1.0000 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, 1.0000 in Stud Length, Sealed, Bearing Steel Material
MI ITEM #02710300
MFR #CNB-32-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.14/each(List $42.67)

Overview

Mfr description
CNB-32-S 1" OD NEEDLE CF

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Length
  • Stud Material
    Bearing Steel
  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Thread Length
    0.5000 in
  • Radial Dynamic Load Capacity
    3060 lbf
  • Radial Static Load Capacity
    2225 lbf
  • Torque
    125 in/lb
  • Eccentric Stud Diameter
    0.4375 in
  • Lube Size
    3/16 in
  • Male Thread Size
    7/16-20
  • Manufacturer Product Page
  • Seal
    Sealed
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text