Motion
TPS0604BU-100

SMC CORP OF AMERICA
TPS0604BU-100

Polyolefin Tubing - Air/Water/Nitrogen, 4 mm, 0.156 in ID, 6 mm, 0.236 in OD, 100 m Length
MI ITEM #02710382
MFR #TPS0604BU-100
Your Price$175.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
TPS0604BU-100

Polyolefin Tubing - Air/Water/Nitrogen, 4 mm, 0.156 in ID, 6 mm, 0.236 in OD, 100 m Length
MI ITEM #02710382
MFR #TPS0604BU-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$175.82/each(List $217.60)

Overview

Mfr description
TPS0604BU-100 6MM X 330 FT TUBING
  • Soft polyolefin tubing
  • Available in 6 different colors
  • Available in 20m or 100m bundles
  • Applicable for air, gas & water applications

Specifications

  • Country of Origin
    JP
  • Tube Inner Diameter
    0.156 in, 4 mm
  • Tube Outer Diameter
    0.236 in, 6 mm
  • Length
    100 m
  • ManufacturerName (description attribute)
    SMC
  • Color
    Blue
  • Description Keyword
    Air/Water/Nitrogen
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Fluid Type
    Air, Nitrogen Gas, Pure Water
  • Hardness
    Shore D 54
  • Tube Material
    Polyolefin Resin
  • Typical Applications
    Clean Room, General Purpose Air/Water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text