Motion
32040 X/DF

SKF
32040 X/DF

Tapered Roller Double-Row Bearing - 200 mm Bore, 310 mm OD, 140 mm Cone Width, 140 mm Cup Width
MI ITEM #02710409
MFR #32040 X/DF
Your Price$10,164.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32040 X/DF

Tapered Roller Double-Row Bearing - 200 mm Bore, 310 mm OD, 140 mm Cone Width, 140 mm Cup Width
MI ITEM #02710409
MFR #32040 X/DF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$10,164.14/each(List $12,705.17)

Overview

Mfr description
32040X/DF DUPLEX SET

Specifications

  • Assembly Type
    Double Row
  • Double Row Design
    Face to Face
  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    310 mm
  • Overall Width
    140 mm
  • Closure Type
    Open
  • Operating Temperature Range
    Maximum of +300 °F
  • Finish Coating
    Uncoated
  • Max Rpm
    1900 rpm
  • Series
    320
  • Flange Type
    Non-Flanged Cup
  • UPC_NO
    7316571087412
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Weight
    94.53 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text