Motion
EF101212
Plain Sleeve & Flanged Bearing - 0.6270 in ID, 0.7500 in OD, 0.7500 in Length, 1.0000 in Flg Dia., Powdered Metal Bronze Material
MI ITEM #02710425
MFR #EF101212
Your Price$1.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.6270 in ID, 0.7500 in OD, 0.7500 in Length, 1.0000 in Flg Dia., Powdered Metal Bronze Material
MI ITEM #02710425
MFR #EF101212

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$1.53/each(List $2.12)

Overview

Mfr description
EF101212 .627 X .753 X 3/4 X 1 X 1/8IN P

Specifications

  • Type Of Bearing
    Round
  • Length Tolerance
    ±.005
  • Bearing Material
    Powdered Metal Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    +.000, -.001
  • Outside Diameter
  • Overall Width
    1.0000 in
  • Description
    EF101212 .627 X .753 X 3/4 X 1 X 1/8in Pwdr Mtl Br Flange Bearing
  • Overall Length
  • Flange Diameter
  • Material
    Powdered Metal Bronze
  • Operating Temperature Range
    +10°F to 220 °F
  • Max V Value
    1200
  • Material Specification
    SAE 841
  • ISO Grade
    1901-01-10 10:35:00
  • Inside Diameter
    0.6250 in
  • Manufacturer Upc Number
    00846802036102
  • UPC_NO
    00846802036102
  • Manufacturer Catalog Number
    EF101212
  • Branding
    ISOSTATIC
  • Group & Class
    Flange Bearing
  • Flange Outside Diameter
    1 in
  • Flange Diameter Tolerance
    ±.005
  • Flange Thickness
    0.125 in
  • Flange Thickness Tolerance
    ±.005 in
  • Inside Diameter Tolerance
    +.000, -.001
  • Load at Speed
    50000
  • Product Types
    Plain & Sleeve Bearing
  • Freight Class
    77.5
  • RoHs Compliance
    Y
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text