Overview
Mfr description
UC208-24 BALL BRG INSERT
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width49 mm
- Locking DeviceSet Screw
- Manufacturer Upc Number80067563470
- UPC_NO80067563470
- Product TypeBall Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data